Shop All Glass Tile
Andova Tiles
ANDOVA TILES Mediterranean 12" x 12" Straight Edge Glass Mosaic Sheet Wall & Floor Tile
Mfr # ANDMED471
Zoro # G505670422
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.25 In
- Width 12.25 In
- Thickness 10.3 In
- Color Turkish
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andova Tiles
- MFR # ANDMED471
- Zoro # G505670422
- Country of Origin Spain
- Category Glass Tile
Dimensions
Length | 12.25 In |
Width | 12.25 In |
Details
Thickness | 10.3 In |
Color | Turkish |
Material | Glass |
Description
Transport your home into a coastal paradise with Andova’s Mediterranean’s mosaic collection. Inspired by the azure waters and shimmering waves, these bright glass grid tiles will complement and highlight any backsplash, bathroom, shower or pool décor. Available in eight stunning color combinations of blue, green and beige and gray blends of dark and light shades, each tile has a unique wave-like marbleized effect.. Sheet size : 12 1/4" x 12 1/4" = 1.042 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUKAI KUKAI: Calibration Block HON66 Key Blank for SEC-E9 PRO (SEC-CAL-HON66-PRO-PART)
- KEYLESS FACTORY 2011-2015 Hyundai Sonata / 4-Button Keyless Entry Remote / PN: 95430-3Q000 / OSLOKA- (RO-HY-041)
- TELL Grade 2 Cylindrical Lock, Storeroom, Knob, Satin Stainless Steel, 2-3/4 Inch Backset, Conventional (K2080-32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Koln Handleset with Square Thumb Turn, Bergen Square Handleset Trim, Satin Nickel (KN507-S-BG-SQ 15)
- ANDOVA TILES ANDOVA TILES Trillions 0.01" x 0.01" Glass Honeycomb Tile (ANDTRI568)
- ANDOVA TILES ANDOVA TILES Curvation 1" x 2" Glass Novelty Mosaic Tile (ANDCUR328)
- ANDOVA TILES SAMPLE Sansill 05 x 15 Glass Herringbone Mosaic Tile (SAM-ANDSAN218)
- ANDOVA TILES ANDOVA TILES Exploration Israel 1" x 1" Glass Novelty Mosaic Tile (ANDEXPIL362)
- ANDOVA TILES SAMPLE Urbanite 1 x 4 Glass Mosaic Wall Tile (SAM-ANDPAS511)
- ANDOVA TILES Rochelle 2 in. x 2 in. Hexagon Honeycomb Glass Mosaic Wall Tile (Andova Tiles)
- MSI Oasis Blast 12 In. X 12 In. X 6 Mm Glass Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0278)
- Andova Tiles Tile