Shop All Glass Tile
Andova Tiles
ANDOVA TILES Mediterranean 12" x 12" Straight Edge Glass Mosaic Sheet Wall & Floor Tile
Mfr # ANDMED469
Zoro # G705670369
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.25 In
- Width 12.25 In
- Thickness 10.3 In
- Color Naxos
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andova Tiles
- MFR # ANDMED469
- Zoro # G705670369
- Country of Origin Spain
- Category Glass Tile
Dimensions
Length | 12.25 In |
Width | 12.25 In |
Details
Thickness | 10.3 In |
Color | Naxos |
Material | Glass |
Description
Transport your home into a coastal paradise with Andova’s Mediterranean’s mosaic collection. Inspired by the azure waters and shimmering waves, these bright glass grid tiles will complement and highlight any backsplash, bathroom, shower or pool décor. Available in eight stunning color combinations of blue, green and beige and gray blends of dark and light shades, each tile has a unique wave-like marbleized effect.. Sheet size : 12 1/4" x 12 1/4" = 1.042 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 34" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2180pri8433)
- FALCON Manual Hydraulic Falcon 8200 Series Door Operators Door Operator Standard Duty Aluminum (8231-STD AL)
- DELTANA Letter Box Hood Lifetime Brass (MSH158CR003)
- HAGER Gray Plate 307D (307D)
- ANDOVA TILES SAMPLE-Ornate 1 in. x 9 in. Glass 3D Look Mosaic Wall Tile (SAM-ANDORN995)
- ANDOVA TILES Rochelle 2 in. x 2 in. Hexagon Honeycomb Glass Mosaic Wall Tile (Andova Tiles)
- ANDOVA TILES SAMPLE Exploration Israel 1 x 1 Glass Novelty Mosaic Tile (SAM-ANDEXPIL363)
- ANDOVA TILES SAMPLE Beckon 1 x 1 Glass Grid Mosaic Wall Tile (SAM-ANDBEC276)
- ANDOVA TILES ANDOVA TILES Kweit 3" x 14" Glass Metal Look Subway Tile, (ANDKWI441)
- ANDOVA TILES SAMPLE Chloe 1 x 3 Glass Brick Joint Mosaic Wall Tile (SAM-ANDCHL310)
- MSI Urban Tapestry Picket SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0290-SAM)
- Andova Tiles Tile