Shop All Natural Stone Tile
Andova Tiles
ANDOVA TILES Martha Natural Stone Marble Look Mosaic Wall & Floor Tile
Mfr # ANDMART465
Zoro # G805670443
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.375 In
- Material Natural Stone
- Color Country
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andova Tiles
- MFR # ANDMART465
- Zoro # G805670443
- Country of Origin China
- Category Natural Stone Tile
Details
Thickness | 0.375 In |
Material | Natural Stone |
Color | Country |
Description
Enhance your home with the magnificent, custom-made Martha mosaic collection by Andover. The alluring beauty of these mosaics is credited to the natural elegance of marble. The unique flowered design will transport your walls into an oasis of charm. Refashion any room, hallway, pool, patio, or foyer into an extravagant masterpiece. Sheet size : 13 1/8" x 13 1/8" = 1.19 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MNG 5" Pull, Precision, Oil Rubbed Bronze (85613)
- EKENA MILLWORK 8 5/8"W x 7 7/8"H x 3/4"P Dublin Wreath Center Onlay (ONL08X07DU)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (123265)
- IVES Satin Chrome Bolt SB453TB26D12 (SB.10249)
- ANDOVA TILES ANDOVA TILES Cimarron Harbor Luxury Natural Stone Novelty Mosaic Wall & Floor Tile (ANDCIM108)
- ANDOVA TILES SAMPLE Livmor Marble Chevron Mosaic Tile (SAM-ANDLIV179)
- ANDOVA TILES ANDOVA TILES Amarillo 1.25" x 1.25" Natural Stone Honeycomb Mosaic Wall & Floor Tile (ANDAMA101)
- ANDOVA TILES ANDOVA TILES Casia Marble Chevron Mosaic Tile (ANDCAS182)
- ANDOVA TILES SAMPLE Channing Elongated Hex 1 x 25 Marble Honeycomb Mosaic Wall Floor Tile (SAM-ANDCHA138)
- ANDOVA TILES SAMPLE Fresh Natural Stone Novelty Mosaic Tile (SAM-ANDFRE391)
- MSI Noce and Chiaro SAMPLE Copper Scudo Tumbled Listello Subway Tile (ZOR-MD-0522-SAM)
- Andova Tiles Tile