Shop All Glass Tile
Andova Tiles
ANDOVA TILES Marianna 1" x 4" Glass Brick Joint Mosaic Wall Tile
Mfr # ANDMARI462
Zoro # G205670616
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4 In
- Width 1 In
- Thickness 0.25 In
- Color Gulfan
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andova Tiles
- MFR # ANDMARI462
- Zoro # G205670616
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 4 In |
Width | 1 In |
Details
Thickness | 0.25 In |
Color | Gulfan |
Material | Glass |
Finish | Polished |
Description
These mosaic sheets bring the beach and ocean to your home with Andova’s Marianna’s mosaic collection. Inspired by the azure waters and sparkling sand, these bright glass rectangular brick tiles will complement and highlight any backsplash, bathroom, shower, or pool decor. Available in three stunning color combinations of blue, green, and beige shades, each tile has a unique wave-like marbleized effect. The glass has a shiny and polished shimmerySheet size : 11 3/4" x 11 3/4" = .96 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Threshold, Dark Brz, 36in L, 3-3/4in W (8135NDKB-36)
- GENERAL TOOLS Pot Magnet, Alnico, 35 lb. Pull (374D)
- PRIME-LINE Bulk Screen Spline, 0.185 in. Diameter, 250ft. 1 Roll (P 7944)
- ZORO SELECT O-Ring, Viton, 33mm OD, PK10 (1RHX7)
- ANDOVA TILES ANDOVA TILES Grandio 2" x 2" Beveled Glass Arabesque Tile (ANDGRA410)
- ANDOVA TILES SAMPLE Zeille Glass Arabesque Mosaic Tile (SAM-ANDZEI199)
- ANDOVA TILES Klein- Bache Aluminum & Glass Random Brick Mosaic Wall Tile (Andova Tiles)
- ANDOVA TILES SAMPLE Grandio 2 x 2 Beveled Glass Arabesque Tile (SAM-ANDGRA408)
- ANDOVA TILES SAMPLE Loic 0375 x 1625 Glass Brick Joint Mosaic Tile (SAM-ANDLOI448)
- ANDOVA TILES ANDOVA TILES Giovan 1" x 4" Glass Brick Joint Mosaic Tile (ANDGIO405)
- ANDOVA TILES SAMPLE Hoem Glass Mosaic Pattern Wall Tile (SAM-ANDHOE154)
- Andova Tiles Tile