Shop All Porcelain Tile
Andova Tiles
ANDOVA TILES Luv 8" X 8" Straight Edge Porcelain Floor Use Tile,
Mfr # ANDLUV455
Zoro # G505670545
$56.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8 In
- Width 8 In
- Thickness 0.3125 In
- Material Porcelain
- Color Charmed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andova Tiles
- MFR # ANDLUV455
- Zoro # G505670545
- Country of Origin Portugal
- Category Porcelain Tile
Dimensions
Length | 8 In |
Width | 8 In |
Details
Thickness | 0.3125 In |
Material | Porcelain |
Color | Charmed |
Description
Imported from Portugal; the Luv tile collection by Andova radiates European elegance. These antique inspired tiles are available in bold or faded basic color tones. Featuring intricate and breathtaking patterns, these tiles offer a unique blend of old-world style with a modern appeal. They are visually rich and can blend into virtually any design theme, ranging from contemporary projects to traditional installations.About Andova:Andova Tiles has been manufacturing the kind of tile that you want in your home since before you had a home (ok- maybe for almost that long...). High-end, exclusive tiles, decorative mosaics, simplistic subways or durable floor tiles- we've got it all.We have company reps supervising production overseas. We double and triple check all merchandise before we send it out to you. Our customers get the top stuff. Period. We’re proud of the way our family-owned company has maintained its standards. We’re proud of the personal touch that goes into every order. And we’re proud of our discerning customers. Step into our home and onto our tiles. Join the Andova family. Tile size : 7 7/8" x 7 7/8"" = .43 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Belt Key Holder, Clip On, Silver (25PA32)
- FALCON Lever Lockset, Mechanical, Classroom, Grd.2 (W561BD Q 626)
- IVES Pull Plate, 10-in CTC, 1-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Satin Stainless Steel (8303-0 US32D 4X16)
- LAUREY 3" Midtown Pull, Satin Nickel (39528)
- ANDOVA TILES Nabo 3 in. x 18 in. Porcelain Wood Look Subway Wall and Floor Tile (SAM-ANDNAB492)
- ANDOVA TILES SAMPLE-8 in. x 8 in. Porcelain Wall & Floor Tile (SAM-ANDPOI915)
- ANDOVA TILES Homage 2.9 in. x 11.9 in. Porcelain Subway Tile (SAM-ANDHOM424)
- ANDOVA TILES Stylish- Suave3/4 in. Straight Edge Porcelain Honeycomb Hexagon Wall & Floor Tile (Andova Tiles)
- ANDOVA TILES Stylish- Suave3/4 in. Straight Edge Porcelain Honeycomb Hexagon Wall & Floor Tile (Andova Tiles)
- ANDOVA TILES SAMPLE-Aspire Porcelain Marble Look Subway Wall & Floor Tile (SAM-ANDASP272)
- MSI Flamenco Princess White Brick 2'' X 18'' Glossy Porcelain Floor And Wall Tile, 32PK (ZOR-PT-0771)
- Andova Tiles Tile