Shop All Glass Tile
Andova Tiles
ANDOVA TILES Jasper 2" x 6" Glass Brick Joint Mosaic Tile
Mfr # ANDJAS436
Zoro # G405670485
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 In
- Width 2 In
- Thickness 0.3125 In
- Color Brick
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andova Tiles
- MFR # ANDJAS436
- Zoro # G405670485
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 6 In |
Width | 2 In |
Details
Thickness | 0.3125 In |
Color | Brick |
Material | Glass |
Description
Whether you’re looking for a showstopping backsplash, trendy accent wall, or vintage bathroom, the Jasper mosaic will have your decorating needs covered. These gorgeous glass tiles are available in various color combinations of dark and light tones and an intricate wood/ marble design. Versatile and artful, these tiles are any designer’s dream.Sheet size : 11 3/4" x 12" = .98 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 FLA 605)
- EKENA MILLWORK Small Johnston Decorative Fretwork Wood Wall Panels, Alder, 19 1/8"W x 11 3/8"H x 3/8"T (WALW12X12X0375JHNAL)
- ZORO SELECT 3 1/2 in W x 3 1/2 in H Antique Bronze Door and Butt Hinge (1XMB9)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Nickel, Smooth Grip in Satin Brass (LV100 NI GRIP-SM SB)
- ANDOVA TILES SAMPLE Myst Glass Mosaic Tile (SAM-ANDMYS241)
- ANDOVA TILES SAMPLE Exploration Israel 1 x 1 Glass Novelty Mosaic Tile (SAM-ANDEXPIL363)
- ANDOVA TILES SAMPLE Loic 0375 x 1625 Glass Brick Joint Mosaic Tile (SAM-ANDLOI448)
- ANDOVA TILES ANDOVA TILES Myst 3" x 12" Glass Marble Look Subway Wall Tile, (ANDMYS248)
- ANDOVA TILES ANDOVA TILES Vega 3" x 6" Beveled Glass Metal Look Subway Tile, (ANDVEG173)
- ANDOVA TILES ANDOVA TILES Vega 3" x 12" Beveled Glass Metal Look Subway Tile, (ANDVEG176)
- ANDOVA TILES ANDOVA TILES Terrain 2" x 2" Glass Honeycomb Mosaic Wall & Floor Tile (ANDTER257)
- Andova Tiles Glass Tile