Shop All Porcelain Tile
Andova Tiles
ANDOVA TILES Homage 2.9" x 11.9" Porcelain Subway Tile,
Mfr # ANDHOM426
Zoro # G605670797
product price: $46.89
/pk 20, $2.34/ea
$46.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11.875 In
- Width 2.9 In
- Thickness 0.3 In
- Material Porcelain
- Color Tribute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andova Tiles
- MFR # ANDHOM426
- Zoro # G605670797
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 11.875 In |
Width | 2.9 In |
Details
Thickness | 0.3 In |
Material | Porcelain |
Color | Tribute |
Description
The glazed surface of this collection is an intricate combination of both glossy and matte finishes for a unique and elaborate installation design. These tiles are perfect as a backsplash, accent wall, bathroom, laundry room, bathroom, fireplace surround, outdoor space, or foyer. Whether you’re leaning towards a clean and uncluttered look; or you favor modern and trendy styles, these tiles are your solution. Tile size : 2 15/16" x 11 7/8" = .24 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: SC1 660 Single Cylinder Deadbolt with Smartkey Technology / Venetian Bronze (KWS-660-11P-SMC)
- LTL HOME PRODUCTS 48x80 WHT Folding Door (OK4880H)
- ACCURIDE Drawer Slide, Side Mount, 3/4 Ext., Soft Close, PK2, 1/2"W (C 2109-20D)
- NATIONAL HARDWARE CONTINUOUS HINGE1.06X30"" (N148-205)
- ANDOVA TILES ANDOVA TILES Homage 4.75" x 5.5" Porcelain Wall & Floor Tile, (ANDHOM431)
- ANDOVA TILES ANDOVA TILES Bliss 8" x 8" Porcelain Spanish / Moroccan Wall & Floor Tile, (ANDBLI288)
- ANDOVA TILES ANDOVA TILES Homage 4.75" x 5.5" Porcelain Wall & Floor Tile, (ANDHOM430)
- ANDOVA TILES SAMPLE-Breeze Porcelain Marble Look Subway Wall & Floor Tile (SAM-ANDASP271)
- ANDOVA TILES ANDOVA TILES CHOCOLAT Brick Porcelain Mosaic Wall Tile (ANDCHO316)
- ANDOVA TILES ANDOVA TILES Luv 8" X 8" Straight Edge Porcelain Floor Use Tile, (ANDLUV459)
- MSI Onyx Sand 24 in. X 24 in. Matte Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0600)
- Andova Tiles Porcelain Tile