Shop All Natural Stone Tile
Andova Tiles
ANDOVA TILES Hexaco Straight Edge Natural Stone Mosaic Sheet Wall and Floor Tile
Mfr # ANDHEX422
Zoro # G605670407
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.375 In
- Material Natural Stone
- Color Pecham
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andova Tiles
- MFR # ANDHEX422
- Zoro # G605670407
- Country of Origin China
- Category Natural Stone Tile
Details
Thickness | 0.375 In |
Material | Natural Stone |
Color | Pecham |
Description
The Hexaco mosaic collection by Andova is crafted from fine natural stone. These statement tiles created from neutral brown, black, grey and white shades form a geometric pattern of chic and classy hexagons. With a polished finish and marble design, these mosaics are suitable for a wide range of styles and color schemes. Perfect for installation on residential or commercial floors, walls, backsplash, shower surround, or almost anywhere a distinctive pattern is desired. Sheet size : 11 1/2" x 10" = .80 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 25 Ft (5000)
- CAMDEN Camden: PIR ˜REQUEST TO EXIT™ Detector, white, w/ wiring terminal 12/24 VDC. (CMD-CM-RQE70A)
- EKENA MILLWORK Prescott Decorative Wall Panel (Two-Piece), 12"W x 12"H x 3/8"P (WALP12X12X037PRE)
- ZORO SELECT 7/8 in W x 2 in H zinc plated Tee Hinge (1RCR4)
- ANDOVA TILES ANDOVA TILES Tesselate 1" x 2" Natural Stone Mosaic Wall Floor Use Tile (ANDTES565)
- ANDOVA TILES ANDOVA TILES Martha Natural Stone Marble Look Mosaic Wall & Floor Tile (ANDMART468)
- ANDOVA TILES ANDOVA TILES Channing 2" x 2" Marble Honeycomb Mosaic Floor Use Tile (ANDCHA128)
- ANDOVA TILES ANDOVA TILES Fabrique 1" x 2" Natural Stone Marble Mosaic Wall & Floor Tile (ANDFAB237)
- ANDOVA TILES ANDOVA TILES Livmor Marble Chevron Mosaic Tile (ANDLIV179)
- ANDOVA TILES SAMPLE Channing 2 x 2 Marble Honeycomb Mosaic Floor Use Tile (SAM-ANDCHA121)
- MSI Silver Travertine SAMPLE Honed Travertine Floor Pool Coping (ZOR-LSC-0091-SAM)
- Andova Tiles Tile