Shop All Glass Tile
Andova Tiles
ANDOVA TILES Grandio 2" x 2" Beveled Glass Arabesque Tile
Mfr # ANDGRA410
Zoro # G105670365
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2 In
- Width 2 In
- Thickness 0.3125 In
- Color Myst
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andova Tiles
- MFR # ANDGRA410
- Zoro # G105670365
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 2 In |
Width | 2 In |
Details
Thickness | 0.3125 In |
Color | Myst |
Material | Glass |
Description
Each glass mosaic sheet in Andova’s Grandio collection presents a breathtaking blend of colors, resulting in a vivid and showstopping final result. The elegant arabesque shapes of the tiles combine modern with opulent and will stand out in your home, office, or venue. Glass has a semi-opaque quality that will give your room a stunning appearance no matter what time of day. Sheet size : 11 1/2" x 11" = .88 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Hardware Kit, Sliding and Folding Doors (H100/200 Pack)
- AMEROCK Granlyn Transitional Double Prong Champagne Bronze Wall Hook (HBX36693CZ)
- DELTANA Round Flush Pull Antique Brass 2-3/8" (FP238U5)
- LLB LLB: LockMonkey: REPLACEMENT CABLE€�Under-the-Door Lever Opener Tool (LOCK MONKEY) (MNK-MK201)
- ANDOVA TILES SAMPLE- Enchant Straight Edge Glass Wall & Floor Tile (SAM-ANDENC793)
- ANDOVA TILES Enchant-Parade 12 in. x 4 in. Textured Straight Edge Glass Wall & Floor Tile, 10PK (Andova Tiles)
- ANDOVA TILES ANDOVA TILES Marianna 1" x 4" Glass Brick Joint Mosaic Wall Tile (ANDMARI462)
- ANDOVA TILES ANDOVA TILES Sculpt 2" x 2" Glass Honeycomb Mosaic Wall & Floor Tile (ANDSCU547)
- ANDOVA TILES Myst 3 in. x 12 in. Glass Marble Look Subway Wall Tile (SAM-ANDMYS244)
- ANDOVA TILES ANDOVA TILES Mellow Glass Novelty Mosaic Wall & Floor Tile (ANDMEL478)
- ANDOVA TILES ANDOVA TILES Myst 3" x 12" Glass Marble Look Subway Wall Tile, (ANDMYS247)
- Andova Tiles Glass Tile