Shop All Glass Tile
Andova Tiles
ANDOVA TILES Grandio 2" x 2" Beveled Glass Arabesque Tile
Mfr # ANDGRA407
Zoro # G605670377
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2 In
- Width 2 In
- Thickness 0.3125 In
- Color Prism
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andova Tiles
- MFR # ANDGRA407
- Zoro # G605670377
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 2 In |
Width | 2 In |
Details
Thickness | 0.3125 In |
Color | Prism |
Material | Glass |
Description
Each glass mosaic sheet in Andova’s Grandio collection presents a breathtaking blend of colors, resulting in a vivid and showstopping final result. The elegant arabesque shapes of the tiles combine modern with opulent and will stand out in your home, office, or venue. Glass has a semi-opaque quality that will give your room a stunning appearance no matter what time of day. Sheet size : 11 1/2" x 11" = .88 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Elec Stk, 24 VAC, STD Fail Sec, 1-1/4" x 6-7/8" Radiused Leaf FP, 10B (7131-540-313-00)
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 90mm ID, PK5 (ZUSAH2.5X90)
- HICKORY HARDWARE Hinge Semi-Concealed, 2PK (P2710F-W2)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 8in.W (428EDKB-48)
- ANDOVA TILES ANDOVA TILES Highline 0.625" x 1.25" Glass Mosaic Sheet Floor Use Tile (ANDHIG151)
- ANDOVA TILES SAMPLE Myst Glass Mosaic Tile (SAM-ANDMYS242)
- ANDOVA TILES SAMPLE Marianna 1 x 4 Glass Brick Joint Mosaic Wall Tile (SAM-ANDMARI463)
- ANDOVA TILES ANDOVA TILES Zalo 1" x 2" Glass Brick Joint Mosaic Wall and Floor Tile (ANDZAL612)
- ANDOVA TILES ANDOVA TILES North 1" W x 4" L Glass Mosaic Wall Tile (ANDNOR497)
- ANDOVA TILES Mesa Pebble/Stone Look Glass Mosaic Wall Tile (Andova Tiles)
- MSI Volcanic Luxe Interlocking SAMPLE Glass Metal Mesh-Mounted Mosaic Tile (ZOR-MD-0198-SAM)
- Andova Tiles Tile