Shop All Glass Tile
Andova Tiles
ANDOVA TILES Giovan 1" x 4" Glass Brick Joint Mosaic Tile
Mfr # ANDGIO402
Zoro # G905670596
original price:
$19.15
5% off
new price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.75 In
- Width 0.875 In
- Thickness 0.3125 In
- Color Qora
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andova Tiles
- MFR # ANDGIO402
- Zoro # G905670596
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 3.75 In |
Width | 0.875 In |
Details
Thickness | 0.3125 In |
Color | Qora |
Material | Glass |
Finish | Matte |
Description
Andova's Giovan mosaic tile collection blends contemporary style with timeless appeal. Choose from six variations of exquisite color shades. The classic brick style will bring symmetric beauty into your living spaces. Each rectangle tile has a unique marble pattern that will blend with and enhance the surrounding interior. Sheet size : 11 3/4" x 11 3/4" = .96 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Anti-Vibe, 3/8-16, 3 in. Base (LP3-A3L)
- SCHLAGE Electrified Mortise Lock Body, Fail Safe/Fail Secure, 12/24VDC (L9090LB RX)
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 7"W x 7"H x 1/2"P (ROSP070X070X050SDG01)
- BEST Interchangeable Core, Satin Chrome, Keyway Type B, 7 Pins (1C7B1626)
- ANDOVA TILES ANDOVA TILES Kweit 3" x 14" Glass Metal Look Subway Tile, (ANDKWI441)
- ANDOVA TILES ANDOVA TILES Urbanite 1" x 4"Â Glass Mosaic Wall Tile (ANDURB578)
- ANDOVA TILES SAMPLE Myst Glass Mosaic Tile (SAM-ANDMYS239)
- ANDOVA TILES SAMPLE Urbanite 1 x 4 Glass Mosaic Wall Tile (SAM-ANDPAS511)
- ANDOVA TILES SAMPLE Exploration Israel 1 x 1 Glass Novelty Mosaic Tile (SAM-ANDEXPIL363)
- ANDOVA TILES Mesa Pebble/Stone Look Glass Mosaic Wall Tile (Andova Tiles)
- MSI Night Sky Subway SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0313-SAM)
- Andova Tiles Glass Tile