Shop All Glass Tile
Andova Tiles
ANDOVA TILES Giovan 1" x 4" Glass Brick Joint Mosaic Tile
Mfr # ANDGIO401
Zoro # G605670629
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.75 In
- Width 0.875 In
- Thickness 0.3125 In
- Color Kopan
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andova Tiles
- MFR # ANDGIO401
- Zoro # G605670629
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 3.75 In |
Width | 0.875 In |
Details
Thickness | 0.3125 In |
Color | Kopan |
Material | Glass |
Finish | Matte |
Description
Andova's Giovan mosaic tile collection blends contemporary style with timeless appeal. Choose from six variations of exquisite color shades. The classic brick style will bring symmetric beauty into your living spaces. Each rectangle tile has a unique marble pattern that will blend with and enhance the surrounding interior. Sheet size : 11 3/4" x 11 3/4" = .96 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Latch, 3" L x 1/2" H (14-51)
- BEST Satin Chrome Latch 7KCL3626 (887838174147)
- DORMA Adjustable Size 1-5, Push Side Track, 689 Aluminum (TS93-15-PT-689)
- OZCO Ozco 56607 Laredo Sunset 4X4 Post Base Kit, (1 Per Pack) (56607)
- ANDOVA TILES Decora-Cachet 8 in.x 1' Glass Molding Liner (Andova Tiles)
- ANDOVA TILES ANDOVA TILES Giovan 1" x 4" Glass Brick Joint Mosaic Tile (ANDGIO403)
- ANDOVA TILES ANDOVA TILES BLEUM 3" x 3" Beveled Glass Novelty Mosaic Tile (ANDBLE279)
- ANDOVA TILES ANDOVA TILES Grandio 2" x 2" Beveled Glass Arabesque Tile (ANDGRA408)
- ANDOVA TILES ANDOVA TILES Sansill 0.5" x 1.5" Glass Herringbone Mosaic Tile (ANDSAN219)
- ANDOVA TILES SAMPLE Novo 2 x 2 Beveled Glass Grid Mosaic Wall Tile (SAM-ANDNOV113)
- ANDOVA TILES ANDOVA TILES Terrain 2" x 2" Glass Honeycomb Mosaic Wall & Floor Tile (ANDTER257)
- Andova Tiles Glass Tile