Shop All Glass Tile
Andova Tiles
ANDOVA TILES Giovan 1" x 4" Glass Brick Joint Mosaic Tile
Mfr # ANDGIO400
Zoro # G705670550
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.75 In
- Width 0.875 In
- Thickness 0.3125 In
- Color Jorell
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andova Tiles
- MFR # ANDGIO400
- Zoro # G705670550
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 3.75 In |
Width | 0.875 In |
Details
Thickness | 0.3125 In |
Color | Jorell |
Material | Glass |
Finish | Matte |
Description
Andova's Giovan mosaic tile collection blends contemporary style with timeless appeal. Choose from six variations of exquisite color shades. The classic brick style will bring symmetric beauty into your living spaces. Each rectangle tile has a unique marble pattern that will blend with and enhance the surrounding interior. Sheet size : 11 3/4" x 11 3/4" = .96 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 10 Ft (1382)
- EKENA MILLWORK Rustic Two Equal Louver Rough Cedar Faux Wood Shutters (Per Pair), Primed Tan, 15"W x 64"H (SHULV15X64RCPR)
- FASADE Fasade 18in x 24in Traditional 1 Cracked Copper Backsplash Panel 5pk (PB5019)
- MONROE PMP Pull Handle, Thermoplastic, Powder Coated, Threaded Holes (PH-0144)
- ANDOVA TILES SAMPLE Dorian 1 x 4 Beveled Glass Brick Joint Mosaic Tile (SAM-ANDDOR144)
- ANDOVA TILES SAMPLE Sansill 05 x 15 Glass Herringbone Mosaic Tile (SAM-ANDSAN220)
- ANDOVA TILES ANDOVA TILES Pixie 0.75" x 0.75" Glass Mosaic Wall & Floor Tile (ANDPIX222)
- ANDOVA TILES SAMPLE Chloe 1 x 3 Glass Brick Joint Mosaic Wall Tile (SAM-ANDCHL310)
- ANDOVA TILES SAMPLE Giovan 1 x 4 Glass Brick Joint Mosaic Tile (SAM-ANDGIO404)
- ANDOVA TILES ANDOVA TILES Highline 0.625" x 1.25" Glass Mosaic Sheet Floor Use Tile (ANDHIG151)
- ANDOVA TILES SAMPLE Loic 0375 x 1625 Glass Brick Joint Mosaic Tile (SAM-ANDLOI446)
- Andova Tiles Tile