Shop All Porcelain Tile
Andova Tiles
ANDOVA TILES CHOCOLAT Brick Porcelain Mosaic Wall Tile
Mfr # ANDCHO316
Zoro # G105670648
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.3125 In
- Material Porcelain
- Color Espressato Brick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andova Tiles
- MFR # ANDCHO316
- Zoro # G105670648
- Country of Origin China
- Category Porcelain Tile
Details
Thickness | 0.3125 In |
Material | Porcelain |
Color | Espressato Brick |
Description
Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Sheet size : 11 13/16" x 12 1/8" = 1 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 32" x 80" Fir 3-Panel Mission Interior Shaker Slab Door (2868fir8403)
- E900 HARDWARE P530 30 in. Plug-End Garage Door Spring (0.207 in. No. 5 Wire) (P530)
- HAGER Oil Rubbed Bronze Hinge EC110541210B (076318)
- KEYLESS FACTORY Keyless Factory: 2017-2021 GMC / 4-Button Smart Key / PN: 13584513 / HYQ1EA (RSK-GM-2104)
- ANDOVA TILES Stylish- Suave3/4 in. Straight Edge Porcelain Honeycomb Hexagon Wall & Floor Tile (Andova Tiles)
- ANDOVA TILES ANDOVA TILES Luv 8" X 8" Straight Edge Porcelain Floor Use Tile, (ANDLUV457)
- ANDOVA TILES Stylish- Rad 2 in. x 2 in. Straight Edge Porcelain Honeycomb Wall & Floor Tile (Andova Tiles)
- ANDOVA TILES Nabo 3 in. x 18 in. Porcelain Wood Look Subway Wall and Floor Tile (SAM-ANDNAB489)
- ANDOVA TILES Nabo 3 in. x 18 in. Porcelain Wood Look Subway Wall and Floor Tile (SAM-ANDNAB492)
- ANDOVA TILES ANDOVA TILES Bliss 8" x 8" Porcelain Spanish / Moroccan Wall & Floor Tile, (ANDBLI287)
- MSI Durban White SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0293-SAM)
- Andova Tiles Porcelain Tile