Shop All Natural Stone Tile
Andova Tiles
ANDOVA TILES Channing Elongated Hex 1" x 2.5" Marble Honeycomb Mosaic Wall & Floor Tile
Mfr # ANDCHA134
Zoro # G405670676
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.5 In
- Width 1 In
- Thickness 0.3125 In
- Material Natural Stone
- Shape Elongated Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andova Tiles
- MFR # ANDCHA134
- Zoro # G405670676
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 2.5 In |
Width | 1 In |
Details
Thickness | 0.3125 In |
Material | Natural Stone |
Shape | Elongated Hex |
Color | Montage |
Finish | Polished |
Description
Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Sheet size : 11 7/8" x 11 3/4" = .93 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" Steel Hole Plugs 20PK (66933)
- VON DUPRIN Rim Exit Device, Bronze, Series 22 (22EO 3FT SP313)
- SECURITRON Electromagnetic Lock (MM15)
- BEST 2-1/16" W x 3" H Satin Chrome Pivot Hinge (342 WARDROBE PIVOT 26D STL)
- ANDOVA TILES ANDOVA TILES Exploration Egypt 1" x 1" Natural Stone Mosaic Tile (ANDEXPG358)
- ANDOVA TILES ANDOVA TILES Channing 2" x 2" Marble Honeycomb Mosaic Floor Use Tile (ANDCHA128)
- ANDOVA TILES ANDOVA TILES Channing 2" x 2" Marble Honeycomb Mosaic Floor Use Tile (ANDCHA127)
- ANDOVA TILES ANDOVA TILES Cimarron Harbor Luxury Natural Stone Novelty Mosaic Wall & Floor Tile (ANDCIM108)
- ANDOVA TILES SAMPLE Fabrique 1 x 2 Natural Stone Marble Mosaic Wall Floor Tile (SAM-ANDFAB236)
- ANDOVA TILES ANDOVA TILES Polka 1" x 1" Penny Round Mosaic Tile (ANDPOL214)
- ANDOVA TILES SAMPLE Channing Elongated Hex 1 x 25 Marble Honeycomb Mosaic Wall Floor Tile (SAM-ANDCHA138)
- Andova Tiles Tile