Shop All Natural Stone Tile
Andova Tiles
ANDOVA TILES Channing 2" x 2" Marble Honeycomb Mosaic Floor Use Tile
Mfr # ANDCHA129
Zoro # G605670582
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 In
- Width 2 In
- Thickness 0.3125 In
- Size 2"Hex
- Material Natural Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andova Tiles
- MFR # ANDCHA129
- Zoro # G605670582
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 2 In |
Width | 2 In |
Size | 2"Hex |
Details
Thickness | 0.3125 In |
Material | Natural Stone |
Color | Clai |
Finish | Polished |
Description
Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Sheet size : 11 7/8" x 11 7/8" = .97 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Satin Stainless Steel Latch A5742500D630 (S00029050376)
- SECURITRON Electromagnetic Lock, Bond Sensor (M32BD)
- KABA ILCO Deburring Brush, Nylon Material (D934958ZR Brush)
- J.W. WINCO JW Winco WN9000.1 8TWP8N Leveling Feet (8TWP8N)
- ANDOVA TILES SAMPLE- Knoll Stone Mosaic Wall & Floor Tile (SAM-ANDKNO892)
- ANDOVA TILES ANDOVA TILES Polka 1" x 1" Penny Round Mosaic Tile (ANDPOL213)
- ANDOVA TILES ANDOVA TILES Oasis Natural Stone Mosaic Wall Floor Use Tile (ANDOAS500)
- ANDOVA TILES ANDOVA TILES Maquette Marble Novelty Mosaic Wall & Floor Tile (ANDMAQ189)
- ANDOVA TILES ANDOVA TILES Channing 2" x 2" Marble Honeycomb Mosaic Floor Use Tile (ANDCHA128)
- ANDOVA TILES SAMPLE Oasis Natural Stone Mosaic Wall Floor Use Tile (SAM-ANDOAS501)
- EMSCO GROUP 16inx16in Stepping Stones, Natural Pavers, Patios Walkways Dog Kennels, Gray, 12PK (2162HD)
- Andova Tiles Tile