Shop All Natural Stone Tile
Andova Tiles
ANDOVA TILES Casia Marble Chevron Mosaic Tile
Mfr # ANDCAS182
Zoro # G005670526
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.31 In
- Material Natural Stone
- Color Roya
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andova Tiles
- MFR # ANDCAS182
- Zoro # G005670526
- Country of Origin China
- Category Natural Stone Tile
Details
Thickness | 0.31 In |
Material | Natural Stone |
Color | Roya |
Finish | Polished |
Description
Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Sheet size : 14 3/4" x 14 7/8" = 1.52 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Combination Padlock, Bottom, Gold/Silver (975DCOM)
- WRS 35" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Green Tip (01-5035G)
- ZORO SELECT Block Magnet, 30 lb. Pull (10E792)
- MAG-MATE Nickel Plated Rare Earthdiasc 0.50"dia (NE5050NP52)
- ANDOVA TILES SAMPLE Dayberry 15 x 15 Marble Arabesque Wall Floor Mosaic Tile (SAM-ANDDAY143)
- ANDOVA TILES SAMPLE Victory 2 W x 3 L Novelty Mosaic Wall Floor Tile (SAM-ANDVIC584)
- ANDOVA TILES ANDOVA TILES Tino 0.38" x 0.75" Natural Stone Mosaic Wall & Floor Tile (ANDTIN120)
- ANDOVA TILES ANDOVA TILES Oasis Natural Stone Mosaic Wall Floor Use Tile (ANDOAS500)
- ANDOVA TILES SAMPLE Fabrique 1 x 2 Natural Stone Marble Mosaic Wall Floor Tile (SAM-ANDFAB237)
- ANDOVA TILES ANDOVA TILES Fresh Natural Stone Novelty Mosaic Tile (ANDFRE388)
- SMART TILES 9.1 in. W X 10.2 in. L Beige/White Mosaic Vinyl Adhesive Wall Tile 4 pc (SM1053-4)
- Andova Tiles Natural Stone Tile