Shop All Glass Tile
Andova Tiles
ANDOVA TILES Bovard 2" x 6" Glass Brick Joint Mosaic Tile
Mfr # ANDBOV198
Zoro # G205670593
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 In
- Width 2 In
- Thickness 0.31 In
- Color Laurens
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andova Tiles
- MFR # ANDBOV198
- Zoro # G205670593
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 6 In |
Width | 2 In |
Details
Thickness | 0.31 In |
Color | Laurens |
Material | Glass |
Finish | Matte; Polished |
Description
Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Sheet size : 11 5/8" x 11 3/4" = .95 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 130 (AN042-058)
- STRYBUC 29in Window Channel Balance (60-283-1)
- PRIME-LINE HASP LOCK 4"" CHROME (U9951)
- ADAMS RITE AdamsRite: MS Deadlock, Flat Faceplate, 1-1/8" Backset, Straight Bolt, Aluminum (ADR-MS1850S-310-628)
- ANDOVA TILES SAMPLE Pixie 075 x 075 Glass Mosaic Wall Floor Tile (SAM-ANDPIX226)
- ANDOVA TILES ANDOVA TILES Hoem Glass Mosaic Pattern Wall Tile (ANDHOE152)
- ANDOVA TILES SAMPLE Urbanite 1 x 4 Glass Mosaic Wall Tile (SAM-ANDPAS512)
- ANDOVA TILES ANDOVA TILES Migdal 2" x 6" Glass Brick Joint Mosaic Tile (ANDMIG229)
- ANDOVA TILES ANDOVA TILES Myst Glass Mosaic Tile (ANDMYS238)
- ANDOVA TILES SAMPLE Mellow Glass Novelty Mosaic Wall Floor Tile (SAM-ANDMEL480)
- MSI White Wave Interlocking SAMPLE Glass/Stone/Metal Mesh-Mounted Mosaic Tile (ZOR-MD-0469-SAM)
- Andova Tiles Glass Tile