Shop All Glass Tile
Andova Tiles
ANDOVA TILES BLEUM 3" x 3" Beveled Glass Novelty Mosaic Tile
Mfr # ANDBLE282
Zoro # G905670381
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 In
- Width 3 In
- Thickness 0.3125 In
- Color Cattail
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andova Tiles
- MFR # ANDBLE282
- Zoro # G905670381
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 3 In |
Width | 3 In |
Details
Thickness | 0.3125 In |
Color | Cattail |
Material | Glass |
Description
Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Sheet size : 10 1/4" x 12 3/8" = .88 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Pull Plate, Aluminum, 12"L x 3"W, 0.05" Proj. (122 X 70A.28)
- LAUREY 4" Plastic Wire Pull, White (34742)
- FALCON Cylindrical Lock, T581JD-SCH D 626 (T581JD-SCH D 626)
- EKENA MILLWORK 53" Bottom Width x 57 3/8" Top Width x 8 5/8"H x 3/8"P Bedford Crosshead (CRH09X53BE)
- ANDOVA TILES SAMPLE Loic 0375 x 1625 Glass Brick Joint Mosaic Tile (SAM-ANDLOI445)
- ANDOVA TILES ANDOVA TILES Giovan 1" x 4" Glass Brick Joint Mosaic Tile (ANDGIO400)
- ANDOVA TILES SAMPLE North 1 W x 4 L Glass Mosaic Wall Tile (SAM-ANDNOR499)
- ANDOVA TILES ANDOVA TILES Myst Glass Mosaic Tile (ANDMYS242)
- ANDOVA TILES ANDOVA TILES Pacifico 2" x 6" Glass Brick Joint Mosaic Wall Tile (ANDPAC507)
- ANDOVA TILES ANDOVA TILES Pixie 0.75" x 0.75" Glass Mosaic Wall & Floor Tile (ANDPIX227)
- ANDOVA TILES ANDOVA TILES Sculpt 2" x 2" Glass Honeycomb Mosaic Wall & Floor Tile (ANDSCU546)
- Andova Tiles Tile