Shop All Glass Tile
Andova Tiles
ANDOVA TILES BLEUM 3" x 3" Beveled Glass Novelty Mosaic Tile
Mfr # ANDBLE279
Zoro # G005670496
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 In
- Width 3 In
- Thickness 0.3125 In
- Color Gardenia
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andova Tiles
- MFR # ANDBLE279
- Zoro # G005670496
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 3 In |
Width | 3 In |
Details
Thickness | 0.3125 In |
Color | Gardenia |
Material | Glass |
Description
Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Sheet size : 10 1/4" x 12 3/8" = .88 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MNG 3" Cup Pull, Riverstone, Distressed Pewter (84764)
- NATIONAL GUARD Door Threshold, Dark Bronze, 72 in L, 8in W (8428DKB-72)
- COMPONENT HARDWARE Polished CP Walk-In Door Safety Latch wi (W19-1500)
- AMEROCK Everyday Heritage 1-1/4 inch 32mm Diameter Oil Rubbed Bronze Cabinet Knob, 10PK (1875415)
- ANDOVA TILES SAMPLE Exploration Israel 1 x 1 Glass Novelty Mosaic Tile (SAM-ANDEXPIL363)
- ANDOVA TILES SAMPLE- Enchant Straight Edge Glass Wall & Floor Tile (SAM-ANDENC793)
- ANDOVA TILES SAMPLE Dorian 1 x 4 Beveled Glass Brick Joint Mosaic Tile (SAM-ANDDOR144)
- ANDOVA TILES ANDOVA TILES Highline 0.625" x 1.25" Glass Mosaic Sheet Floor Use Tile (ANDHIG151)
- ANDOVA TILES Decora-Cachet 8 in.x 1' Glass Molding Liner (Andova Tiles)
- ANDOVA TILES ANDOVA TILES Myst 3" x 12" Glass Marble Look Subway Wall Tile, (ANDMYS248)
- ANDOVA TILES Kweit 3 in. x 14 in. Glass Metal Look Subway Tile (SAM-ANDKWI443)
- Andova Tiles Glass Tile