Shop All Hair Dryers
This Product is Discontinued
Andis
Hair Dryer, Wall Mounted, Black, 1600 Watts (Discontinued)
Mfr # HD-5L
Zoro # G6155107
This Product is Discontinued
Key Features
- Watts 1,600 W
- Number of Speeds 2
- Material Plastic
- Cord Length 8 ft
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andis
- MFR # HD-5L
- Zoro # G6155107
- UPC # 040102307652
- Country of Origin China
- Category Hair Dryers
Dimensions
Cord Length | 8 ft |
Height | 6.2 in |
Width | 5 in |
Depth | 3.3 in |
Details
Item | Hair Dryer |
Watts | 1,600 W |
Number of Speeds | 2 |
Material | Plastic |
Color | Black |
Voltage | 120 V |
Standards | UL |
Type | Wall Mounted |
Finish | Gloss |
Nozzle | Yes |
Description
Hair Dryer, Wall Mounted, Watts 1600, Voltage 120V, Number of Speeds 2, Cord Length 8 ft., Color Black, Material Plastic, Width 5 In., Height 11 In., Depth 3.3 In., Finish Gloss, Nozzle Yes, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.