Shop All Hair Dryers
This Product is Discontinued
Andis
Hair Dryer, Handheld, White, 1600 Watts (Discontinued)
Mfr # MT12
Zoro # G6119741
This Product is Discontinued
Key Features
- Watts 1,600 W
- Number of Speeds 2
- Material Plastic
- Cord Length 6 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andis
- MFR # MT12
- Zoro # G6119741
- UPC # 040102338052
- Country of Origin China
- Category Hair Dryers
Dimensions
Cord Length | 6 ft |
Depth | 3 in |
Height | 9 7/25 in |
Width | 4 in |
Details
Item | Hair Dryer |
Watts | 1,600 W |
Number of Speeds | 2 |
Material | Plastic |
Color | White |
Voltage | 120 V |
Standards | UL |
Nozzle | Yes |
Type | Handheld |
Finish | Gloss |
Description
Hair Dryer, Handheld, Watts 1600, Voltage 120V, Number of Speeds 2, Cord Length 6 ft., Color White, Material Plastic, Width 4 In., Height 9-7/25 In., Depth 3 In., Finish Gloss, Nozzle Yes, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.