Shop All Hair Dryers
Andis
Hair Dryer, Handheld, 125V
Mfr # 80695
Zoro # G804527007
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,875 W
- Number of Speeds 2
- Material Tourmaline
- Cord Length 6 ft
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andis
- MFR # 80695
- Zoro # G804527007
- UPC # 040102806957
- Country of Origin China
- Category Hair Dryers
Dimensions
Cord Length | 6 ft |
Depth | 14.5 in |
Height | 8 1/2 in |
Width | 25 3/4 in |
Details
Item | Dryer |
Watts | 1,875 W |
Number of Speeds | 2 |
Material | Tourmaline |
Color | Black |
Voltage | 125 V |
Standards | ETL |
Type | Handheld |
Description
Hair Dryer,Handheld,125V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Sanitizer Biobased Gel 3oz Rugged Portable Bottle, PK24 (9624-24)
- WELCH ALLYN LAMP SHROUD ASSY (211024-502)
- LEARNLAB Allen Bradley PLC Training System, 26" H (722301511695)
- ILC Replacement for Covidien Nellcor D-yse Spo2 Accessories (D-YSE SPO2 ACCESSORIES COVIDIEN NELLCOR)
- ANDIS Hair Dryer, Handheld, 125V (80280)
- CONAIR Hairdryer, Wallmount, White, 1600 Watts (134W)
- CONAIR Hairdryer, Handheld, Black, 1600 Watts (047BW)
- CONAIR Hairdryer, Hand, Black, 1875 W, Soft Surface (152B)
- SUNBEAM Wall Mount Hairdryer, White (HD3003001000)
- CONAIR Hairdryer, Handheld, White, 1875 Watts, Ion (169WiW)
- HAMILTON BEACH COMMERCIAL Hair Dryer, Hamilton Beach (8301)
- Andis Hair Dryers