Shop All Hair Dryers
Andis
Hair Dryer, Handheld, 125V
Mfr # 80280
Zoro # G704527008
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,875 W
- Material Ceramic
- Number of Speeds 3
- Cord Length 6 ft
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andis
- MFR # 80280
- Zoro # G704527008
- UPC # 040102802805
- Country of Origin China
- Category Hair Dryers
Dimensions
Cord Length | 6 ft |
Depth | 4 in |
Width | 8 in |
Height | 11 in |
Details
Item | Dryer |
Watts | 1,875 W |
Material | Ceramic |
Number of Speeds | 3 |
Color | Gray |
Voltage | 125 V |
Standards | ETL |
Type | Handheld |
Description
Hair Dryer,Handheld,125V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Hazmat Bill of Lading Forms, Hazmat, PK250 (956)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (27091 BK)
- TARPARMOR Expandable Reaching Pole, 4 to 8 ft. (TR059)
- GOJO Body Wash/Sham Combo, 1 gal, Waterfall, PK4 (1862-04)
- ANDIS Hair Dryer, Handheld, 125V (80695)
- CONAIR Hair Dryer 1875W Org (259RNY)
- CONAIR Hairdryer, Wallmount, Black, 1600 Watts (134BW)
- CONAIR Hairdryer, Handheld, Black, 1600 Watts (047BW)
- HAMILTON BEACH COMMERCIAL Hair Dryer, Hamilton Beach Com (HHD620)
- CONAIR Hairdryer, Wallmount, White, 1600 Watts (134W)
- SUNBEAM Wall Mount Hairdryer, White (HD3003001000)
- Andis Hair Dryers