Shop All Candy
Andes
Creme de Menthe Chocolate Mint Thins, 40 oz Tub, PK240
Mfr # 295086
Zoro # G200918201
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 40 oz
- Weight 3 lbs
- Features Contains Dairy, Contains Nuts
- Standards Contains Nuts
- Packing Type Tub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Capacity | 40 oz |
Weight | 3 lbs |
Features | Contains Dairy, Contains Nuts |
Standards | Contains Nuts |
Packing Type | Tub |
Flavor | Chocolate Mint |
Item | Candy Bars |
Description
Made with creamy fusion of chocolate and mint that is individually foil-wrapped to keep its wonderful taste and aroma. Ideal for after-dinners and contains 240 pieces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS 44 Flex Stainless Steel Hose (5HSE44)
- SAVORY Toaster Element 104V 335W 13-1/4" (18039SP)
- COMMODITY BEANS Commodity Black Bean 25lbs (5794)
- DORMONT Quick Disconnect Device (A125)
- ANDES Andes Crme De Menthe Thins Candy 21.54lbs (93)
- ANDES Candy (295086)
- ANDES Andes Creme De Menthe 20# Bulk Chips (1205)
- M & MS Peanut Butter Milk Chocolate Candy Jar, 55 oz Jar (384988)
- DUBBLE BUBBLE Bubble Gum, Original Pink, 300/Tub (CVT16403)
- GOETZE 2.5# Caramel Creams (721738)
- TOOTSIE ROLL INDUSTRIES Tootsie Roll Assortment, 14 oz Bag (00658)
- Andes Candy