Shop All Candy
Andes
Candy
Mfr # 295086
Zoro # G609192707
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Chocolate Mint
- Package Type Tub
- Product Type Candy Mints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Item Length | 6 1/2 in |
Item Height | 3 in |
Item Width | 7 1/8 in |
Details
Flavor | Chocolate Mint |
Item | Candy Mints |
Package Type | Tub |
Product Type | Candy Mints |
Items per Pack | 240 |
Description
Candy Mints, Product Type Candy Mints, Flavor Chocolate Mint, Items per Pack 240, Pack Size 40 oz, Item Height 3 in, Item Width 7 1/8 in, Item Length 6 1/2 in, Package Type Tub
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Funnel Assy, Smart Coffee Blk (53463.0038)
- VULCAN HART Temperature Control (416280-1)
- WHIRLPOOL Rack Oven (W10256908)
- VICTOR ALLEN French Vanilla Cappuccino Single Serve Cup, PK42 (FG015882)
- ANDES Creme de Menthe Chocolate Mint Thins, 40 oz Tub, PK240 (295086)
- ANDES Andes Creme De Menthe 20# Bulk Chips (1205)
- ANDES Andes Crme De Menthe Thins Candy 21.54lbs (93)
- LIFE SAVERS Lifesavers Gummi Sour Peggable Candy 7 oz. Packet, PK12 (267233)
- GOETZES CANDY Goetzes Candy Caramel Creams Original Caramels 12 oz (39101)
- TROLLI Trolli Sour Brite Octopus 4.25 oz. Pack, PK12 (12310)
- TOOTSIE ROLL Tootsie Roll® Tootsie Pops, 0.6 oz., Assorted Flavors, 100/Box (TOO508)
- Andes Candy