Shop All Outdoor Lounge Sets
Anderson Teak
Anderson Teak Set-3025 Amalfi Relax Deep Seating Collection - 3 Piece
Mfr # Set-3025
Zoro # G503976564
product price: $3,016.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,016.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anderson Teak
- MFR # Set-3025
- Zoro # G503976564
- UPC # 82045296945
- Country of Origin Unknown
- Category Outdoor Lounge Sets
Description
Relish in the Patio Scenery in Outdoor Comfort with the Amalfi Deep Seating Armchair Set. Constructed from Solid Teakwood Finished in Water Base Sealer, this set Includes 2 Deep Seating Armchairs and the Amalfi Side Table, Designed in the Modern, Sleek, and Simple Design Sure to Match any Decor It is Placed In. Includes Custom Made Cushions for Outdoor use from Sunbrella Fabric, Saturated with Uv-Stable Pigments that Resist Color Fade, Water, Mold and Mildew.
Features- Treated with Water Based Sealer
- Kiln - Dry Process
- 3 Piece
- Material: Solid Teak Wood (Tectona Grandis)
- Finishing: Treated with Waterbase Sealer
- Assembly: Assembly Required
- Country of Origin: Indonesia
- Dimension: 62" H x 45" W x 37" L
- Weight: 240 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Ergonomic Square Point Shovel, Polypropylene Blade, 50 in L Blue Polypropylene Handle (56113)
- YARD TUFF Fire Ring (YTF-313FR)
- FARMGARD Fence Stays, 48" (901085A)
- LOGO BRANDS Georgia 34oz Native Quencher Bottle (142-S34QB-63)
- BAXTON STUDIO Nicholson Modern Blue Fabric and Grey Metal with Brown Rattan 4-PC Outdoor Patio Lounge Set (183-11756-Zoro)
- FLASH FURNITURE 30" Square Faux Teak Patio Table & 2 Club Chairs (XU-DG-104560062-GG)
- MAYNE Mesa Chair x2 & Table Set - White (8705-W)
- LEISUREMOD Chelsea Black Sectional With Adjustable Headrest & Coffee Table With Black Cushions (CSLBL-80BL)
- SAFAVIEH Guadeloupe Outdoor Teak Club Chair, Natural & White (CPT1007A)
- SAFAVIEH Carson 4 Piece Outdoor Set- Grey Wash and Beige (PAT7005B)
- MAYNE Mesa Chair x2 & Table Set - Black (8705-B)
- Anderson Teak Patio Furniture