Shop All Waiting Room & Guest Chairs
Anderson Teak
Anderson Teak DS-702 Natsepa Corner Modular Deep Seating
Mfr # DS-702
Zoro # G404083439
original price:
$2,340.00
10% off
new price: $2,105.99
/ea
Free Shipping & Returns
$2,105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Guest Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anderson Teak
- MFR # DS-702
- Zoro # G404083439
- UPC # 82045289954
- Country of Origin Indonesia
- Category Waiting Room & Guest Chairs
Details
Style | Guest Chair |
Description
Infinite International Incorporated is a specialty company dedicated to provide new, innovative, high-quality audio/video products. At Infinite, our mission is to provide our customers with high quality products that are distinctive in both quality and design. Anderson Furniture is a manufacturer of fine wooden furniture. We have our own teak plantations area in Java island, in addition to a 8,000 sq feet manufacture plant. Anderson Furniture is committed to producing the highest quality furniture using only the finest timbers. Anderson Furniture is used every day, all over the world, in homes either in bed-rooms, study-rooms or play-rooms. Some products can be use outside the house for outdoor activities.The possibilities are endless, the choice, quite simply yours...
The corner piece of the natsepa deep seating collection built from grade a teak and finished kiln dried features tapered legs, arched back, and the natsepa circular themed motif. Comes with thick and beautifulsunbrella cushions that will last outdoors without mildew and minimal discoloration, this chair from the natsepa deep seating collection by anderson teak is sure to impress. The chair comes in knocked down, with easy assembly. Quality built for generations.
Features- Natsepa corner modular deep seating
- Finish: Natural Finish Smooth Well Sanded
- Material: A-Grade Teak Solid Wood
- Weight: 100 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON Carson Double Ped Desk Weathered Dove (IMCA680)
- KATHY IRELAND Down Alternative Comforters, Sage, Twin (GPKI130101-1549558083419)
- KASON Cam-Rise Spring Assisted Hinge, Flush, RH (11248000004)
- BUNN On/Off Switch (12920.0000)
- ATLAS COMMERCIAL PRODUCTS Resin Chiavari Chair with Premium Steel Frame, Gold (RCC3GLD)
- BAXTON STUDIO Tara Mid-Century Transitional Light Grey Fabric and Walnut Brown Finished Wood 2-PC Dining Chair Set (186-11673-Zoro)
- BAXTON STUDIO Light BeigeAccent Chair, CottonSeat (112-6024)
- NATIONAL PUBLIC SEATING Mobile Chair, 32-1/2"L34"H, Tablet, GoSeries (COGO-40)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-GYDOT-GG)
- FLASH FURNITURE Stackable Chair, 20"L33-1/2"H, ContemporarySeries (ET-3534-AB-GG)
- FLASH FURNITURE BurgundyRestaurant Chair, 20-3/4"L34-1/2"H, HerculesSeries (XU-DGW0008VRT-WAL-BURV-GG)
- Anderson Teak Office Chairs