Shop All Connector Parts
Anderson Power Products
SHORT SPACER, BLUE W/O HOLE 30A
Mfr # 1399G13-BK
Zoro # G511508917
product price: $0.49
/ea
Sold in multiples of 17 for $8.33
$8.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Brand Anderson Power
- Compatible Shell Size 15, 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anderson Power Products
- MFR # 1399G13-BK
- Zoro # G511508917
- Country of Origin United States
- Category Connector Parts
Dimensions
Compatible Shell Size | 15, 45 |
Details
Compatible with Brand | Anderson Power |
Item | Spacer |
Description
SHORT SPACER,BLUE W/O HOLE 30A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT ERICO Intersystem Bonding Termination, 14-2 AWG (IBTB)
- LEVITON White 2 gang Plastic Blank Wall Plate (88025-000)
- ELECTRIDUCT Cable Shield Cord Cover- 2" x 59"- Black (CSX-2-59-BK)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP41)
- ANDERSON POWER PRODUCTS Grom, Jacket Wire, Pow, Signal (J410320)
- ANDERSON POWER PRODUCTS SB50 DUST COVER RED (134G1)
- ANDERSON POWER PRODUCTS SB350 CNT #1/0 BULK (917BK)
- ANDERSON POWER PRODUCTS CON BUSH 1/0 TO 2 (5690)
- ANDERSON POWER PRODUCTS PP PAK RET PIN (110G9)
- ANDERSON POWER PRODUCTS PP30 CON 12/16 LOOSE LOW BULK (1331BK)
- ITT CANNON Connector (MS3102E22-14PW)
- Anderson Power Products Connector Parts