Shop All Wire Connectors
Anderson Power Products
SHIP BLK 6325G5
Mfr # 6325G5
Zoro # G111508966
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Wire Insulation Diameter 0.6 in
- Contact Plating Silver
- Housing Type Standard
- Kit Contents - Part Numbers and Quanity (2) 1383-BK, 940-BK
- Minimum Mating Cycles 10,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anderson Power Products
- MFR # 6325G5
- Zoro # G111508966
- Country of Origin United States
- Category Wire Connectors
Dimensions
Maximum Wire Insulation Diameter | 0.6 in |
Details
Item | Connector Kit |
Contact Plating | Silver |
Housing Type | Standard |
Kit Contents - Part Numbers and Quanity | (2) 1383-BK, 940-BK |
Minimum Mating Cycles | 10,000 |
Kit Contents - Description | (2) PP180 2 AWG Connector, SB175A Gray Housing/Splice |
Description
SHIP BLK 6325G5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Or (CJ6X88TGOR)
- AC WORKS 1.5FT 10-50P 50A 3-Prong Plug to 10-30R 3-Prong Dryer Outlet (S10501030-018)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0B61)
- ANDERSON POWER PRODUCTS SB50 HSG GRAY BULK (992BK)
- ANDERSON POWER PRODUCTS Contact, 3/0 ga., 350A, PK10 (123109-010)
- ANDERSON POWER PRODUCTS PP120 CON 4 LOW (1319G4)
- ANDERSON POWER PRODUCTS Contact, 2 ga., 175A, PK10 (123105-010)
- ANDERSON POWER PRODUCTS PP180 CON 2 BULK (1383BK)
- ANDERSON POWER PRODUCTS SBX350 AMP CONTACT 3/0 AWG (6355BK)
- HARTING Han B Hood Side Entry Hc 2 (09300100542)
- Anderson Power Products Wire Connectors & Disconnects