Shop All Wire Connectors
Anderson Power Products
Connector, 600V, Yellow Housing
Mfr # 6328G1
Zoro # G811509010
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Wire Insulation Diameter 0.6 in
- Contact Plating Silver
- Kit Contents - Description (2) PP180/SB175 1/0 AWG Connector, SB175A Yellow Housing/Splice
- Minimum Mating Cycles 10,000
- Kit Contents - Part Numbers and Quanity (2) 1382-BK, 943-BK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anderson Power Products
- MFR # 6328G1
- Zoro # G811509010
- Country of Origin United States
- Category Wire Connectors
Dimensions
Maximum Wire Insulation Diameter | 0.6 in |
Details
Item | Connector |
Contact Plating | Silver |
Kit Contents - Description | (2) PP180/SB175 1/0 AWG Connector, SB175A Yellow Housing/Splice |
Minimum Mating Cycles | 10,000 |
Kit Contents - Part Numbers and Quanity | (2) 1382-BK, 943-BK |
Housing Type | Standard |
Description
SB175 CONN 1/0 YEL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (4FRD4)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS618B1NAL2)
- GARDNER BENDER Cable Spacer, Snap Lock, Int Nail, Red, PK20 (MCS-20W)
- APPLETON ELECTRIC Electrical Mounting Body for Eds Series, Gang Box, 2 Gang, Malleable Iron (EFDC210-NL-Q)
- ANDERSON POWER PRODUCTS PP75 HSG BLUE (5916)
- ANDERSON POWER PRODUCTS PP75 HSG YELLOW BULK (5916G15BK)
- ANDERSON POWER PRODUCTS Powerpole Contact, #6 ga., 75A, PK10 (123132-010)
- ANDERSON POWER PRODUCTS PP15/45 HSG FING PRF WHT BULK (1327G7FP)
- ANDERSON POWER PRODUCTS PP75 SB50 CNT #6 LOW DETENT (1307)
- ANDERSON POWER PRODUCTS Black Powerpole Housing, 180A, PK10 (122473-010)
- ALLEN TEL Super B Wire Connectors, Blue, GBCONN-S100, PK 100 (GBCONN-S100)
- Anderson Power Products Wire Connectors & Disconnects