Shop All Connector Parts
Anderson Power Products
SB175 #4 RED
Mfr # 6329G6
Zoro # G911509095
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Plating Silver
- Maximum Wire Insulation Diameter 0.6 in
- Kit Contents - Description (2) PP180 4 AWG Connector, SB175A Red Housing/Splice
- Kit Contents - Part Numbers and Quanity (2) 1384-BK, 949-BK
- Housing Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anderson Power Products
- MFR # 6329G6
- Zoro # G911509095
- Country of Origin United States
- Category Connector Parts
Dimensions
Maximum Wire Insulation Diameter | 0.6 in |
Details
Contact Plating | Silver |
Kit Contents - Description | (2) PP180 4 AWG Connector, SB175A Red Housing/Splice |
Item | Connector |
Kit Contents - Part Numbers and Quanity | (2) 1384-BK, 949-BK |
Housing Type | Standard |
Minimum Mating Cycles | 10,000 |
Description
SB175 #4 RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-2-1/2-R)
- MULBERRY Reducing washers 3 X 2 RED.WASHER (40031)
- PANDUIT Fitting, Insidecorner, Lowv, Wh, PK10 (ICF10WH-X)
- EATON Load Centre Mounting Lug, 125A, 120/240V, 1 Poles (BRP12L125)
- ANDERSON POWER PRODUCTS PP PAK RET PIN BULK (110G9BK)
- ANDERSON POWER PRODUCTS PowerMod Pin AWG 24-20 Au.25 (PM16P2024S3050)
- ANDERSON POWER PRODUCTS SB120 CONT SET #2 (6811G1)
- ANDERSON POWER PRODUCTS PP15/30 RETAINING PIN 1 HIGH (110G16)
- ANDERSON POWER PRODUCTS Grom, Jacket Wire, Pow, Signal (J410320)
- ANDERSON POWER PRODUCTS PAN MT RECEP ASSEM (SBSX75APMRECBLK)
- EZTUBE 2-Way Black L Connector Hammer Fit 200-300 BK-HF (200-300 BK-HF)
- Anderson Power Products Connector Parts