Shop All Connector Parts
Anderson Power Products
HORIZ. (BOT) RA LP CONT, 45A
Mfr # 1336G1
Zoro # G911508920
product price: $0.83
/ea
Sold in multiples of 11 for $9.13
$9.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Plating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anderson Power Products
- MFR # 1336G1
- Zoro # G911508920
- Country of Origin China
- Category Connector Parts
Details
Contact Plating | Tin |
Item | Connector Contact |
Description
HORIZ. (BOT) RA LP CONT, 45A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (22956784)
- KILLARK Bushing, Reducing (R-32)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Flush Alum, 15A Kit (RCT201ALU)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC0812G)
- ANDERSON POWER PRODUCTS PP PAK RET PIN (110G9)
- ANDERSON POWER PRODUCTS PP30 GND.SOC.HSG. (PP30GND-S)
- ANDERSON POWER PRODUCTS MOUNTING HALF 175 (924G1)
- ANDERSON POWER PRODUCTS PP180 2P MTG CLAMP (1465G1)
- ANDERSON POWER PRODUCTS SB350 CNT #1/0 BULK (917BK)
- ANDERSON POWER PRODUCTS PP15/45 HSG PINK BULK (1327G22BK)
- ANDERSON POWER PRODUCTS CON BUSH 1/0 TO 2 (5690)
- Anderson Power Products Connector Parts