Shop All Automotive Battery Terminal Components & Parts
Anderson Power Products
Fusion Kit, 350A, Red4/0
Mfr # 125210-001
Zoro # G1772491
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4/0 ga.
- Color Red
- Features One Part Number For Everything you Need; Smaller Pack Quantities
- Standards RoHS
- Type SB Contacts Fusion Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anderson Power Products
- MFR # 125210-001
- Zoro # G1772491
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 4/0 ga. |
Color | Red |
Features | One Part Number For Everything you Need; Smaller Pack Quantities |
Standards | RoHS |
Type | SB Contacts Fusion Kits |
Includes | Two Contacts and One Housing |
Description
Fusion Kit,350A,Red4/0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE STT LAMP, 6", LED, OVAL, W/O INT. BACK-UP, FM (54762)
- WIX FILTERS Engine Oil Filter #Wix 51674 (51674)
- WAYNE WATER SYSTEMS 116HP Port Util Pump (WWB)
- WESTWARD Lug, 2 ga., 1/2 In., Crimp/Solder, PK25 (23YZ24)
- ANDERSON POWER PRODUCTS Connector Lockout, Red, 1/4In Shackle Dia. (SB350-LOCKOUTG)
- ANDERSON POWER PRODUCTS Connector, Wire/Cable (6322G1)
- ANDERSON POWER PRODUCTS Connector, Wire/Cable (6321G1)
- ANDERSON POWER PRODUCTS Fusion Kit, 350A, 3/0 Gray (125109-001)
- ANDERSON POWER PRODUCTS Connector, Wire/Cable (6331G1)
- ANDERSON POWER PRODUCTS Fusion Kit, 350A, 3/0 Red (125209-001)
- VELVAC H-Duty Battery Lug 3/0 Ga 3/8" Stud (058329)
- Anderson Power Products Automotive Battery Terminal Components & Parts