Shop All Automotive Battery Terminal Components & Parts
Anderson Power Products
Fusion Kit, 350A, 3/0 Red
Mfr # 125209-001
Zoro # G1772552
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 3/0 ga.
- Color Red
- Features One Part Number For Everything you Need; Smaller Pack Quantities
- Standards RoHS
- Includes Two Contacts and One Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anderson Power Products
- MFR # 125209-001
- Zoro # G1772552
- UPC # 017378252092
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 3/0 ga. |
Color | Red |
Features | One Part Number For Everything you Need; Smaller Pack Quantities |
Standards | RoHS |
Includes | Two Contacts and One Housing |
Type | SB Contacts Fusion Kits |
Description
Fusion Kit,350A,3/0 Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES FHP Medium Horse-Power V-Belt - Generator, 6826 (6826)
- OTC Pulley Remover/Installer (5071)
- OTC Adjustable Bearing Race and Seal Driver (4406)
- PARKER 45Deg Male Elbow, 3/8 x 1/4 In (VS279NTA-6-4)
- ANDERSON POWER PRODUCTS Fusion Kit, 175A, Gray, 1ga. and 1/0 (125107-001)
- ANDERSON POWER PRODUCTS Connector, Wire/Cable (6321G1)
- ANDERSON POWER PRODUCTS Connector, Wire/Cable (6800G2)
- ANDERSON POWER PRODUCTS Fusion Kit, 350A, Gray (125108-001)
- ANDERSON POWER PRODUCTS Fusion Kit, 350A, 3/0 Gray (125109-001)
- ANDERSON POWER PRODUCTS Fusion Kit, 175A, Gray, 4 and 2 ga. (125105-001)
- QUICKCABLE Contact, Crimp Type, 1/0 AWG, PK5 (123107-525-005)
- Anderson Power Products Automotive Battery Equipment