Shop All Automotive Battery Terminal Components & Parts
Anderson Power Products
Fusion Kit, 175A, Red 1/0
Mfr # 125207-001
Zoro # G1772519
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1/0 ga.
- Color Red
- Type SB Contacts Fusion Kits
- Standards RoHS
- Features One Part Number For Everything you Need; Smaller Pack Quantities
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anderson Power Products
- MFR # 125207-001
- Zoro # G1772519
- UPC # 017378252078
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 1/0 ga. |
Color | Red |
Type | SB Contacts Fusion Kits |
Standards | RoHS |
Features | One Part Number For Everything you Need; Smaller Pack Quantities |
Includes | Two Contacts and One Housing |
Description
Fusion Kit,175A,Red 1/0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PERFECT IT EX COMPOUND GAL. (3M36061)
- AMERICAN FORGE & FOUNDRY Transmission Jack - Heavy Duty Low-Profile (3171A)
- LEGRIS Swivel Elbow, Pipe 1/4", Tube 3/8 (VS369PTCR-6-4)
- QUICKCABLE Harness, 2-Battery, 7-3/8" (7753-001)
- ANDERSON POWER PRODUCTS Connector, Wire/Cable (6322G1)
- ANDERSON POWER PRODUCTS Fusion Kit, 175A, Red 4 and 2 ga. (125205-001)
- ANDERSON POWER PRODUCTS Fusion Kit, 350A, 3/0 Red (125209-001)
- ANDERSON POWER PRODUCTS Connector, Wire/Cable (6800G2)
- ANDERSON POWER PRODUCTS Fusion Kit, 350A, Gray (125108-001)
- ANDERSON POWER PRODUCTS Fusion Kit, 350A, Gray, 4/0 (125110-001)
- WESTWARD Battery Terminal Spreader and Cleaner (1EFY5)
- Anderson Power Products Automotive Battery Terminal Components & Parts