Shop All Automotive Battery Terminal Components & Parts
Anderson Power Products
Connector, Wire/Cable
Mfr # 6322G1
Zoro # G2348193
product price: $21.09
/ea
$21.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga
- Color Red
- Connection Type Two Pole
- Type Two Pole
- Function Rotate One Connector 180 Degrees to Connect to the Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anderson Power Products
- MFR # 6322G1
- Zoro # G2348193
- UPC # 783250549740
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Wire Size (AWG) | 2/0 |
Cable Well Depth (In.) | 1.1 in |
Max. Wire Dia. | 0.484 in |
Cable Well Depth | 1.1 in |
Maximum Wire Diameter | 0.484 in |
Description
Power Connector, Connector Type Two Pole, Maximum Current 350 A, Minimum Current 350 A, Color Red, Guage 2/0 ga, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, Mating Cycles 10,000, Maximum Wire Diameter 0.484 in, Cable Well Depth 1.1 in, Cross-Reference to Brad Harrison 49250, Cross-Reference to SMH SY6322G1, Mounting Style Inline, Plating Silver Plated, Material Polycarbonate, Features Continuous 600V AC/DC Operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Heavy Duty Clamp, 500A, Red/Black, PR (6202)
- ABRAMS 5" Rectangular - 10 LED White Back Up Reverse Trailer Light (TTL-S10-W)
- DOCK EDGE Flip-Up Dock Cleat; Polished (DE2608PF)
- TONNO PRO 07-13 SILVERADO/SIERRA FULL SIZE 8FT BED LOROLL (LR-1040)
- ANDERSON POWER PRODUCTS Fusion Kit, 350A, Gray (125108-001)
- ANDERSON POWER PRODUCTS Fusion Kit, 350A, 3/0 Red (125209-001)
- ANDERSON POWER PRODUCTS Connector, Wire/Cable (6319)
- ANDERSON POWER PRODUCTS Connector, Wire/Cable (6321G1)
- ANDERSON POWER PRODUCTS Fusion Kit, 175A, Gray, 4 and 2 ga. (125105-001)
- ANDERSON POWER PRODUCTS Fusion Kit, 350A, 3/0 Gray (125109-001)
- WESTWARD Lug, 4 ga., 3/8 In., Crimp/Solder, PK25 (23YZ19)
- Anderson Power Products Automotive Battery Terminal Components & Parts