Shop All Automotive Battery Terminal Components & Parts
Anderson Power Products
Connector, Cable Handle
Mfr # 995G4
Zoro # G0274705
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Connection Type Screw
- Function Installs on any of the 175 Ampere or 350 Ampere Rated Connectors
- Material of Construction PC Plastic
- Application For SB 350/SBE 320/SBX 350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anderson Power Products
- MFR # 995G4
- Zoro # G0274705
- UPC # 783250549757
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Handle |
Color | Red |
Connection Type | Screw |
Function | Installs on any of the 175 Ampere or 350 Ampere Rated Connectors |
Material of Construction | PC Plastic |
Application | For SB 350/SBE 320/SBX 350 |
Features | Hardware to Attach to Connector Body Included in Kits |
Type | A-Frame Handle Kit |
Includes | Hardware |
Housing Material | Plastic |
Material | Plastic |
Compatible Product Type | SB(R)350, SBE(R)320, SBX(R)350 |
Description
Handle, Color Red, Connection Type Screw, Housing Material Plastic, Features Installs on Any of the 175 Ampere or 350 Ampere Rated Connectors, Compatible Product Type SB(R)350, SBE(R)320, SBX(R)350, Includes Hardware, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Vehicle Heater/Fan, Direct Wired, 25 A Amps, 300 W Watts, 12 V DC (RPSL-681)
- OTC Hose Tube Separator Tool (4522)
- AMERICAN FORGE & FOUNDRY Jack Stands - Pin Style (3305A)
- GATES Straight Hose Coolant Hose, 24264 (24264)
- ANDERSON POWER PRODUCTS Fusion Kit, 350A, 3/0 Gray (125109-001)
- ANDERSON POWER PRODUCTS Connector Lockout, Red, 1/4In Shackle Dia. (SB175-LOCKOUTG)
- ANDERSON POWER PRODUCTS Connector, Wire/Cable (6331G1)
- ANDERSON POWER PRODUCTS Connector, Wire/Cable (6321G1)
- ANDERSON POWER PRODUCTS Power Connector, Two Pole, 2/0 ga, 10,000, 0.484 in Max Wire Dia, Gray (6320G1)
- ANDERSON POWER PRODUCTS Fusion Kit, 350A, Gray, 4/0 (125110-001)
- QUICKCABLE Red Terminal Protector Flag, 2/0-3/0, PK5 (5774-005R)
- Anderson Power Products Automotive Battery Terminal Components & Parts