Shop All Wire Connectors
Anderson Power Products
Connector, 600V, Gray Housing
Mfr # 6320G4
Zoro # G711508915
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Mating Cycles 10,000
- Maximum Wire Insulation Diameter 1.1 in
- Kit Contents - Part Numbers and Quanity (2) 910-BK, 906-BK
- Kit Contents - Description (2) 1C0608P19 SB350 300 MCM Connector, SB350A Gray Housing/Splice
- Contact Plating Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anderson Power Products
- MFR # 6320G4
- Zoro # G711508915
- Country of Origin United States
- Category Wire Connectors
Dimensions
Maximum Wire Insulation Diameter | 1.1 in |
Details
Item | Connector |
Minimum Mating Cycles | 10,000 |
Kit Contents - Part Numbers and Quanity | (2) 910-BK, 906-BK |
Kit Contents - Description | (2) 1C0608P19 SB350 300 MCM Connector, SB350A Gray Housing/Splice |
Contact Plating | Silver |
Housing Type | Standard |
Description
SB350A CONN No 300 GRAY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 12.01x6.18x7.17, Stainless Stee (TE121024011)
- SCHNEIDER ELECTRIC Time Delay Relay, 230V AC, 12 Pins (REXL4TMP7)
- INTERMATIC Photocontrol, Fixed, 120VAC (K4321C)
- MONOPRICE F-Type F to M Adapter, Right Angle (6775)
- ANDERSON POWER PRODUCTS Powerpole Contact, #2 ga., 120A, PK10 (123144-010)
- ANDERSON POWER PRODUCTS Housing, SBX 350 For, Gray (2-7249G1)
- ANDERSON POWER PRODUCTS Contact, 2/0 ga., 350A, PK50 (123108-050)
- ANDERSON POWER PRODUCTS SB120 HSG RED (6810G3)
- ANDERSON POWER PRODUCTS Powerpole Contact, #6 ga., 120A, PK10 (123142-010)
- ANDERSON POWER PRODUCTS PP120 CNT #6 AWG BULK (1319G6BK)
- ANDERSON POWER PRODUCTS PP120 CON 2 LOW BULK (1319BK)
- Anderson Power Products Wire Connectors & Disconnects