Shop All Wire Connectors
Anderson Power Products
Connector, 600V, Gray Housing
Mfr # 6319G1
Zoro # G611508923
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Plating Silver
- Minimum Mating Cycles 10,000
- Maximum Wire Insulation Diameter 0.44 in
- Kit Contents - Part Numbers and Quanity (2) 5915-BK, 992-BK
- Kit Contents - Description (2) PP75 10-12 AWG Connector, SB50A Gray Housing/Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anderson Power Products
- MFR # 6319G1
- Zoro # G611508923
- Country of Origin United States
- Category Wire Connectors
Dimensions
Maximum Wire Insulation Diameter | 0.44 in |
Details
Item | Connector |
Contact Plating | Silver |
Minimum Mating Cycles | 10,000 |
Kit Contents - Part Numbers and Quanity | (2) 5915-BK, 992-BK |
Kit Contents - Description | (2) PP75 10-12 AWG Connector, SB50A Gray Housing/Splice |
Housing Type | Standard |
Description
SHIP BLK 6319G1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 18 Gauge, Yellow, 100ft. (230204-100)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet (W-15-1RL-V)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2307)
- SQUARE D Replacement Contact Kit, Lighting, 200A (9998SL9)
- ANDERSON POWER PRODUCTS SB120 HSG GRAY (6810G1)
- ANDERSON POWER PRODUCTS PPMX #20/24 AWG PIN CONT.GOLD (4803G3BK)
- ANDERSON POWER PRODUCTS SBX350 CONT 4/0 BULK (6356BK)
- ANDERSON POWER PRODUCTS PP120 CON 4 LOW (1319G4)
- ANDERSON POWER PRODUCTS Contact, 6 ga., 50A, PK50 (123103-050)
- ANDERSON POWER PRODUCTS PP75 HSG BLUE (5916)
- BUCHANAN Displacement Connnector, 10-14 AWG, Black (BTC500-14)
- Anderson Power Products Wire Connectors