Shop All Brake Parts
Anderson Metals
Union Elbow, Compression, Brass, 1/2In Tube
Mfr # 1465X8
Zoro # G2791726
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Compression
- Tube Size 1/2 in
- Material Brass
- Length 0.94 in
- Pressure (PSI) 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anderson Metals
- MFR # 1465X8
- Zoro # G2791726
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 1/2 in |
Length | 0.94 in |
Overall Length | 15/16 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Thread Size B | 11/16-20 |
Thread Size A | 11/16-20 |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Threading Size | 11/16-20 x 11/16-20 |
Description
Union Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 15/16 in, Specific Fitting Shape 90 Degrees Elbow, Thread Size A 11/16-20, Thread Size B 11/16-20, System of Measurement Imperial, Standards DOT FMVSS 571.106, SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO The Enforcer Siren and Air Horn Sounds (365)
- WEATHERTECH Front FloorLiners, Black, Model 441761 (441761)
- JABSCO Sealed Macerator Self-Priming Pump 12V (18590-2092)
- FEY Universal Bumper Mount Kit (95800)
- ANDERSON METALS Union, Union, Brass (00842-02)
- ANDERSON METALS Union Elbow, Compression, Brass, 150psi (1465X4)
- ANDERSON METALS Female Elbow, Compression, Brass, 1/4InPipe (1470X6)
- ANDERSON METALS Connector, Male, Brass, 1/8In Pipe (00848-0202)
- ANDERSON METALS Connector, Male, Brass, 1/16In Pipe (00848-0201)
- ANDERSON METALS Insert, Compression, Brass (00561-03)
- PARKER Air Brake Tubing, 3/4 In. OD, Grn (1120-12B-GRN-250)
- Anderson Metals Brake Parts