Shop All Brake Parts
Anderson Metals
Tube Insert, Compression, Steel, 150psi
Mfr # 63NTAX12
Zoro # G2792021
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.03 in
- For Use With Nylon Airbrake Tubing
- Temp. Range -65 Degrees to 250 Degrees F
- Material Steel
- Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anderson Metals
- MFR # 63NTAX12
- Zoro # G2792021
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Length | 1.03 in |
Tube Size | 3/4 in |
Outside Dia. | 9/16 in |
Compatible Tube Inner Diameter | 9/16 in |
Compatible Tube Outer Diameter | 3/4 in |
Overall Length | 1 1/32 in |
For Tube Outside Diameter | 3/4 in |
Description
Tube Insert, Application Air, Air Brake, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 3/4 in, Compatible Tube Inner Diameter 9/16 in, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/32 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Standards DOT/SAE J1402A, Minimum Operating Temperature 40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL HighLighter(R) LED Micro, 10 in (HL10MC-AG)
- AFTERMARKET 5258401S 5258402 AET1040 Ignition Coil For Kohler M18 M20 MV20 (ELI80-0201)
- BULLDOG Trailer Jack, Repl Crank, Topwind (500171)
- GATES Molded Coolant Hose - Upper, 22940 (22940)
- ANDERSON METALS Connector, Male, Brass, 1/8In Pipe (00848-0202)
- ANDERSON METALS Sleeve, Compression, Brass, 150psi (1460X532)
- ANDERSON METALS Tube Insert, Compression, Steel, 3/8In Tube (63NTAX6)
- ANDERSON METALS Insert, Compression, Brass (00561-03)
- ANDERSON METALS Union, Union, Brass (1462X532)
- ANDERSON METALS Union, Union, Brass (00842-02)
- WEATHERHEAD Male Elbow, 3/8-18, 1/2 In Tube Sz (1469X8)
- Anderson Metals Brake Parts