Shop All Brake Parts
Anderson Metals
Tube Insert, Compression, Steel, 1/2In Tube
Mfr # 63NTAX8
Zoro # G2791997
$0.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3/8 in
- Tube Size 1/2 in
- Material Steel
- Sub-Category Tube Supports
- Pressure (PSI) 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anderson Metals
- MFR # 63NTAX8
- Zoro # G2791997
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Outside Dia. | 3/8 in |
Tube Size | 1/2 in |
Length | 0.81 in |
Compatible Tube Outer Diameter | 1/2 in |
Overall Length | 13/16 in |
Compatible Tube Inner Diameter | 3/8 in |
Details
Item | Tube Insert |
Material | Steel |
Sub-Category | Tube Supports |
Pressure (PSI) | 150 |
Temp. Range | -65 Degrees to 250 Degrees F |
For Use With | Nylon Airbrake Tubing |
Type | Compression |
Standards | DOT/SAE J1402A |
Application | Air, Air Brake |
Minimum Operating Temperature | 40 Degrees F |
Maximum Operating Pressure | 150 psi |
Fitting Material | Brass |
Compatible Fitting Connection Type | Compression |
Maximum Operating Temperature | 200 Degrees F |
System of Measurement | Imperial |
Specific Fitting Shape | Tube Insert |
Description
Tube Insert, Application Air, Air Brake, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 1/2 in, Compatible Tube Inner Diameter 3/8 in, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 13/16 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Standards DOT/SAE J1402A, Minimum Operating Temperature 40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UFLEX Uflex UC128ENDCAP End Cap and Seal for UC128-OBF and SVS Cylinders (UC128ENDCAP)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 5/16 x 60, BL-560 (BL-560)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-47040 (355-47040)
- GATES 4230T Coolant Hose (42300135)
- ANDERSON METALS Sleeve, Compression, Brass, 150psi (1460X532)
- ANDERSON METALS Male Elbow, Compression, Brass (1469X6X8)
- ANDERSON METALS Connector, Male, Brass, 1/8In Pipe (00848-0202)
- ANDERSON METALS Insert, Compression, Brass (00561-03)
- ANDERSON METALS Union, Union, Brass (00842-02)
- ANDERSON METALS Connector, Male, Brass, 1/16In Pipe (00848-0201)
- PARKER Air Brake Tubing, 3/8 In. OD, Red (1120-6B-RED-500)
- Anderson Metals Brake Parts