Shop All Brake Parts
Anderson Metals
Tee, Compression, Brass
Mfr # 1464X10
Zoro # G2791750
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Tees
- Temp. Range -65 Degrees to 250 Degrees F
- Pressure (PSI) 150
- Type Compression
- Tube Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anderson Metals
- MFR # 1464X10
- Zoro # G2791750
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 5/8 in |
Fitting Side C Tube Outer Diameter | 5/8 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Overall Length | 2 1/4 in |
For Tube Outside Diameter | 5/8 in |
Description
Tee, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Side C Tube Outer Diameter 5/8 in, System of Measurement Imperial, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 1/4 in, Specific Fitting Shape Tee, Standards DOT/SAE J1402A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Premium OE Micro-V Belt, K080830 (K080830)
- JABSCO Jabsco Par-Max HD5 Heavy Duty Water Pressure Pump - 12V - 5 GPM - 60 P (P501J-118S-3A)
- OTC Crankshaft and Harmonic Balancer Holder (4732)
- MILES LUBRICANTS 5 gal. Pail, Anti-Wear Hydraulic Fluid, 32 ISO Viscosity (M001000903)
- ANDERSON METALS Union, Union, Brass (1462X532)
- ANDERSON METALS Connector, Male, Brass, 1/8In Pipe (00848-0202)
- ANDERSON METALS Union Elbow, Compression, Brass, 150psi (1465X4)
- ANDERSON METALS Sleeve, Compression, Brass, 150psi (1460X532)
- ANDERSON METALS Female Elbow, Compression, Brass, 1/4InPipe (1470X6)
- ANDERSON METALS FemaleConnector, Compression, Brass, 150psi (1466X4X4)
- MASTER POWER BRAKES Master Power Brakes DB1705B 5.5 in. Bolt Circle Legend Series Front Disc Brake Kit for 1959-1964 Pontiac Catalina; Bonneville & Grand Prix (DB1705B)
- Anderson Metals Automotive Brakes