Shop All Supply Stop Valves
This Product is Discontinued
Anderson Metals
Self-Piercing Saddle Valve, 1/4 In (Discontinued)
Mfr # 4GU27
Zoro # G1887636
This Product is Discontinued
Key Features
- Body Material Brass
- Max. Pressure 40 psi
- Temp. Range -30 Degrees to 250 Degrees F
- Includes Brass Fittings for 1/4 in OD Copper or Plastic Tubing, Stainless Steel Pin
- Application For Use on 3/8 in to 1-3/8 in OD Copper Tubing to Provide a Water Supply for Humidifiers, Refrigerators, etc. Not for Iron Pipe.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anderson Metals
- MFR # 4GU27
- Zoro # G1887636
- Country of Origin China
- Category Supply Stop Valves
Details
Item | Self-Piercing Saddle Valve |
Body Material | Brass |
Max. Pressure | 40 psi |
Temp. Range | -30 Degrees to 250 Degrees F |
Includes | Brass Fittings for 1/4 in OD Copper or Plastic Tubing, Stainless Steel Pin |
Application | For Use on 3/8 in to 1-3/8 in OD Copper Tubing to Provide a Water Supply for Humidifiers, Refrigerators, etc. Not for Iron Pipe. |
Tube O.D. | 1/4 in |
Description
Self-Piercing Saddle Valve, 1/4 in Tube O.D., Body Material Brass, Temp. Range -30 Degrees to 250 Degrees F, Max. Pressure 40 psi, Includes Brass Fittings for 1/4 in OD Copper or Plastic Tubing, Stainless Steel Pin, Application For Use on 3/8 in to 1-3/8 in OD Copper Tubing to Provide a Water Supply for Humidifiers, Refrigerators, etc. Not for Iron Pipe.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.