Shop All Brake Parts
Anderson Metals
Nut, Compression, Brass, 150psi
Mfr # 1461X532
Zoro # G2791787
product price: $0.99
/ea
Sold in multiples of 10 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure (PSI) 150
- For Use With Nylon Tube Airbrake
- Connection Tube
- Temp. Range -65 Degrees to 250 Degrees F
- Standards DOT/SAE J1402A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anderson Metals
- MFR # 1461X532
- Zoro # G2791787
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Thread Size | 5/16-24 |
Tube Size | 5/32 in |
Overall Length | 3/8 in |
Compatible Tube Outer Diameter | 5/32 in |
For Tube Outside Diameter | 5/32 in |
Threading Size | 5/16-24 |
Description
Nut, Application Air, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 3/8 in, Thread Size 5/16-24, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 5/32 in, Standards DOT/SAE J1402A, Fitting Connection Type Compression, Minimum Operating Temperature 65 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Pad-Brake Brake Pad, Brsd932A (BRSD932A)
- MAIN FILTER BALDWIN BT8840MPG Replacement/Interchange Spin-On Filter (MF0575530)
- PERFORMANCE TOOL Battery Terminal Cleaner Brush, W147C (W147C)
- COMPLETE TRACTOR Wheel Hub For Universal 104683, H-25-5555F, H-517, HS2500555, Q711 (3008-3002)
- ANDERSON METALS Connector, Male, Brass, 1/8In Pipe (00848-0202)
- ANDERSON METALS Female Elbow, Compression, 150psi (1470X6X6)
- ANDERSON METALS Insert, Compression, Brass (00561-03)
- ANDERSON METALS Tube Insert, Compression, Steel, 3/8In Tube (63NTAX6)
- ANDERSON METALS Union Elbow, Compression, Brass, 150psi (1465X4)
- ANDERSON METALS Sleeve, Compression, Brass (00840-02)
- ROADPRO Universal Gladhand, Gold (RP-3631)
- Anderson Metals Automotive Brakes