Shop All Brake Parts
Anderson Metals
Nut, Compression, Brass
Mfr # 00841-02
Zoro # G2791209
product price: $0.81
/ea
Sold in multiples of 13 for $10.53
$10.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Standards DOT/SAE J1402A
- Connection Tube
- Sub-Category Sleeves
- Temp. Range -65 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anderson Metals
- MFR # 00841-02
- Zoro # G2791209
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 1/8 in |
Thread Size | 5/16-24 |
Compatible Tube Outer Diameter | 1/8 in |
Overall Length | 3/8 in |
Details
Item | Nut |
Material | Brass |
Standards | DOT/SAE J1402A |
Connection | Tube |
Sub-Category | Sleeves |
Temp. Range | -65 Degrees to 250 Degrees F |
For Use With | Tubing |
Type | Compression |
Pressure (PSI) | 150 |
Application | Air, Non-Potable Water, Oils |
Fitting Material | Brass |
Minimum Operating Temperature | 65 Degrees F |
Maximum Operating Temperature | 250 Degrees F |
Specific Fitting Shape | Nut |
Maximum Operating Pressure | 150 psi |
System of Measurement | Imperial |
Fitting Connection Type | Compression |
Description
Nut, Application Air, Non-Potable Water, Oils, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 3/8 in, Thread Size 5/16-24, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/8 in, Standards DOT/SAE J1402A, Fitting Connection Type Compression, Minimum Operating Temperature 65 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, Cartridge, 10in. L (PF9908 KIT)
- A & I PRODUCTS Kit, Seat Cushion; YLW (For A-5000SC Seat) 19" x12" x27" (A-5000SCKIT)
- VELVAC 6" Convex Head Chrome Center Mount (708553)
- DONALDSON Air Filter, Safety Radialseal, P617644 (P617644)
- ANDERSON METALS Sleeve, Compression, Brass (00840-02)
- ANDERSON METALS Female Elbow, Compression, 150psi (1470X6X6)
- ANDERSON METALS Male Elbow, Compression, Brass (1469X6X8)
- ANDERSON METALS Tube Insert, Compression, Steel, 3/8In Tube (63NTAX6)
- ANDERSON METALS FemaleConnector, Compression, Brass, 150psi (1466X4X4)
- ANDERSON METALS Male Connector, Compression, Tube x MNPT (1468X532X2)
- PARKER Air Brake Tubing, 3/4 In. OD, Blk (1120-12B-BLK-250)
- Anderson Metals Brake Parts