Shop All Brake Parts
Anderson Metals
Male Run Tee, Compression, Brass
Mfr # 1471X8
Zoro # G2791638
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Pipe Size 3/8 in
- Type Compression
- Standards DOT/SAE J1402A
- Sub-Category Tees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anderson Metals
- MFR # 1471X8
- Zoro # G2791638
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Pipe Size | 3/8 in |
Tube Size | 1/2 in |
Thread Size | 17/32-24 |
Thread Size C | 17/32-24 |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 3/8 in |
Thread Size B | 3/8-18 |
Fitting Side C Pipe Size | 3/8 in |
Overall Length | 2 1/4 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Thread Size A | 17/32-24 |
Fitting Pipe Size | 3/8 in |
Threading Size | 17/32-24 x 3/8-18 x 17/32-24 |
For Tube Outside Diameter | 1/2 in |
Description
Male Run Tee, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Thread Size C 17/32-24, Thread Size B 3/8-18, Thread Size A 17/32-24, System of Measurement Imperial, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Drum Funnel, 10 gal. Flow Capacity, Yellow (DRM1681-YW)
- MAIN FILTER LUBER-FINER LFH4209 Hydraulic Filter Replacement (MF0057995)
- DONALDSON Fuel Filter Kit, P550954 (P550954)
- BUYERS PRODUCTS 2-Way Die-Cast Zinc Trailer Connector -Trailer Side - Horizontal Pins with Spring (TC2002)
- ANDERSON METALS Connector, Male, Brass, 1/8In Pipe (00848-0202)
- ANDERSON METALS FemaleConnector, Compression, Brass, 150psi (1466X4X4)
- ANDERSON METALS Insert, Compression, Brass (00561-03)
- ANDERSON METALS Sleeve, Compression, Brass (00840-02)
- ANDERSON METALS Tube Insert, Compression, Steel, 3/8In Tube (63NTAX6)
- ANDERSON METALS Male Connector, Compression, Tube x MNPT (1468X532X2)
- PARKER Female Elbow, 45 deg., Brass, 1/4 Pipe Size (179PTC-6-4)
- Anderson Metals Brake Parts