Shop All Brake Parts
Anderson Metals
Male Connector, Compression, Brass
Mfr # 1468X532X1
Zoro # G2791769
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Connectors
- Temp. Range -65 Degrees to 250 Degrees F
- Connection Tube x MNPT
- Pipe Size 1/16 in
- Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anderson Metals
- MFR # 1468X532X1
- Zoro # G2791769
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Pipe Size | 1/16 in |
Tube Size | 5/32 in |
Thread Size | 5/16-24x 1/16- |
Fitting Side B Pipe Size | 1/16 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
Thread Size A | 5/16-24 |
Thread Size B | 1/16-27 |
For Tube Outside Diameter | 5/32 in |
Fitting Pipe Size | 1/16 in |
Threading Size | 5/16-24 x 1/16-27 |
Description
Male Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/32 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 220 Degrees F, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/16 in, Thread Size A 5/16-24, Thread Size B 1/16-27, System of Measurement Imperial, Standards DOT FMVSS 571.106, SAE J2494, SAE J2494-3, Compatible Tube Material Nylon
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Crankcase Ventilation Filter, 904-7902 (904-7902)
- SPRAYWAY 20 Oz. Fabric Cleaner Can (SW508)
- ILC Replacement for Chicago Miniature / CML Cm8-a233 replacement light bulb lamp (CM8-A233 CHICAGO MINIATURE / CML)
- A & I PRODUCTS O-Ring Kit, Metric 11" x8" x2" (A-VFE3905)
- ANDERSON METALS Union, Union, Brass (00842-02)
- ANDERSON METALS Tube Insert, Compression, Steel, 3/8In Tube (63NTAX6)
- ANDERSON METALS FemaleConnector, Compression, Brass, 150psi (1466X4X4)
- ANDERSON METALS Connector, Male, Brass, 1/8In Pipe (00848-0202)
- ANDERSON METALS Female Elbow, Compression, 150psi (1470X6X6)
- ANDERSON METALS Connector, Male, Brass, 1/16In Pipe (00848-0201)
- PARKER Air Brake Tubing, 3/8 In. OD, Blk (1120-6B-BLK-250)
- Anderson Metals Automotive Brakes