Shop All Brake Parts
Anderson Metals
Male Branch Tee, Compression, Brass, 150psi
Mfr # 1472X6X6X2
Zoro # G2791629
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure (PSI) 150
- Standards DOT/SAE J1402A
- Connection Compression x Pipe
- Type Compression
- Sub-Category Tees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anderson Metals
- MFR # 1472X6X6X2
- Zoro # G2791629
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 3/8 in |
Thread Size | 1/8-27 |
Pipe Size | 1/8 in |
Overall Length | 2 in |
Thread Size A | 1/8-27 |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side C Pipe Size | 1/8 in |
Thread Size C | 1/8-27 |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Threading Size | 1/8-27 x 1/8-27 |
Description
Male Branch Tee, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Thread Size C 1/8-27, Thread Size A 1/8-27, System of Measurement Imperial, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 in, Specific Fitting Shape Adapter Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA Bulb H16 12V 19W Pgj, H16 (H16)
- TRUCK-LITE Super 21, Incandescent, Yellow Rectangular, 1 Bulb, Marker Clearance Light, P2, 2 Screw (21002YP)
- AP EXHAUST Prebent Pipe Merit Exhaust, 54949 (54949)
- RED HORSE PERFORMANCE EFI FITTING -06 AN MALE TO 5/16" SAE QUICK-DISCONNECT FEMALE - BLACK (881-06-05-2)
- ANDERSON METALS Tube Insert, Compression, Steel, 3/8In Tube (63NTAX6)
- ANDERSON METALS Union Elbow, Compression, Brass, 150psi (1465X4)
- ANDERSON METALS Union, Union, Brass (00842-02)
- ANDERSON METALS FemaleConnector, Compression, Brass, 150psi (1466X4X4)
- ANDERSON METALS Sleeve, Compression, Brass (00840-02)
- ANDERSON METALS Female Elbow, Compression, 150psi (1470X6X6)
- MOTORMITE Power Brake Filter, 80195 (80195)
- Anderson Metals Brake Parts